Shop All Platform Trucks
Vestil
Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5
Mfr # CART-PN-400
Zoro # G5440605
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Key Features
- Overall Height 35.875
- Overall Length 36.25
- Overall Width 27.125
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-PN-400
- Zoro # G5440605
- UPC # 691215111997
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 35.875 |
Overall Length | 36.25 |
Overall Width | 27.125 |
Platform Length | 36.25"; 27.5" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 400 lb |
Item | Pneumatic Tire Hydraulic Cart,400 lb. |
Assembled | Yes |
Includes | Large front and rear pneumatic tires allow for movement over most surfaces. |
Features | Hydraulic cart design is ergonomic and for landscaping and construction sites. Unit is powder coated and constructed of welded steel for long lasting durability. Pneumatic tires are ideal for moving smoothly over rough conditions. Foot actuated pump can elevate or lower for maximum efficiency |
Platform Material | Steel |
Description
Pneumatic Tire Hydraulic Cart,400 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Flat Bed Cart 2000 lb Polyurethane Casters Usuable 60 x 30 x 11 3/4 (FLAT-C)
- Vestil Platform Trucks