Shop All Platform Trucks
Vestil
Blue Rough Terrain Elevating Cart 1000 lb Capacity 48 x 24
Mfr # CART-PN-1000
Zoro # G5440620
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,143.99
Free 30-Day Returns
Key Features
- Overall Height 38.375
- Overall Length 62.375
- Overall Width 31.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-PN-1000
- Zoro # G5440620
- UPC # 691215112024
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38.375 |
Overall Length | 62.375 |
Overall Width | 31.5 |
Platform Length | 62.375"; 48" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Pneumatic Tire Hydraulic Cart,1000 lb. |
Assembled | Yes |
Includes | Large front and rear pneumatic tires allow for movement over most surfaces. |
Platform Material | Steel |
Features | Hydraulic cart design is ergonomic and for landscaping and construction sites. Unit is powder coated and constructed of welded steel for long lasting durability. Pneumatic tires are ideal for moving smoothly over rough conditions. Foot actuated pump can elevate or lower for maximum efficiency |
Description
Pneumatic Tire Hydraulic Cart,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- DURHAM MFG Height Platform Truck, Overall 51-3/4" L (WHPTA-WD-2448-8MR-17T)
- Vestil Platform & Panel Trucks