Shop All Drum Trucks
Vestil
Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters
Mfr # RDC-1000-5PU
Zoro # G5436901
original price:
$323.39
21% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27.5
- Overall Length 42"
- Overall Width 19
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RDC-1000-5PU
- Zoro # G5436901
- UPC # 691215063388
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 27.5 |
Overall Length | 42" |
Overall Width | 19 |
Rear Wheel Width | 1" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Revolving Drum Cart,Poly-On-Steel,1K |
Assembled | No |
Includes | Handle |
For Use With | Accepts 30, and 55 Gallon Drums |
Color/Finish | Blue |
Number of Casters | 4 |
Features | Equipped with rollers for mixing |
Description
Revolving Drum Cart,Poly-On-Steel,1K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 40'L Chain for Pallet Grabber & Skid Puller (501922)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- AMERICAN FORGE & FOUNDRY Brake Drum Dolly, For Brake Drum 16 1/2 (3595A)
- Vestil Hand Trucks & Dollies