Shop All Personnel Lifts
Vestil
Blue Powder Coated Steel Electric Order Picker 440lb Capacity
Mfr # EOP-440
Zoro # G5582005
product price: $4,554.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,554.99
Free 30-Day Returns
Key Features
- Overall Height 48-3/4"
- Overall Width 23 in
- Load Capacity 440 lb.
- Platform Length 23-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EOP-440
- Zoro # G5582005
- UPC # 691215018739
- Country of Origin China
- Category Personnel Lifts
Dimensions
Overall Height | 48-3/4" |
Overall Width | 23 in |
Platform Length | 23-9/16" |
Details
Item | Electric Order Picker,0.44K |
Load Capacity | 440 lb. |
Description
Electric Order Picker,0.44K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- US CARGO CONTROL #14 x 1-1/2" E-Track Hex Head Wood Screw Pack (10 pk) (ETHEXWSPACK15)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Work Platform (WP-4848)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- Vestil Personnel Lifts