Shop All Dollies
Vestil
Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30
Mfr # DOL-1830-P
Zoro # G5044807
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18" |
Overall Length | 18 |
Overall Width | 30 |
Height | 7 in |
Overall Height | 6.25 |
Details
Material | Polyethylene |
Color | Blue |
Load Capacity | 1000 lb |
Item | Polyethylene Dolly Padded Top,18 x 30 |
Assembled | Yes |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
Features | Polyethylene with reinforced steel structure offers high capacity use. Swivel caster design rolls smoothly when loaded. Deck size provides a sturdy platform for loads. Padded deck provides added protection |
For Use With | Deck size provides a sturdy platform for loads |
Includes | Swivel caster design rolls smoothly when loaded |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Polyethylene Dolly Padded Top,18 x 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- Vestil Hand Trucks & Dollies