Shop All Dollies
Vestil
Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30
Mfr # DOL-1830-F
Zoro # G5044816
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 17.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 17.6875" |
Overall Length | 17.6875 |
Overall Width | 29.625 |
Overall Height | 6 |
Height | 6 in |
Details
Material | Polyethylene |
Color | Blue |
Load Capacity | 1000 lb |
Item | Polyethylene Dolly Flush Top,18 x 30 |
Assembled | Yes |
Number of Caster Wheels | 4 |
Features | Polyethylene with reinforced steel structure offers high capacity use. Swivel caster design rolls smoothly when loaded. Deck size provides a sturdy platform for loads. Flat deck design allows loads to sit flush on dolly |
For Use With | Deck size provides a sturdy platform for loads |
Includes | Swivel caster design rolls smoothly when loaded |
Caster Wheel Type | Swivel |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Polyethylene Dolly Flush Top,18 x 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 1/8", 7x7", Galv x 250ft. (20500141)
- PEERLESS CHAIN 3/8-1/2 LOADBINDR-RATCHET, H5123-4252 (H5123-4252)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- DAYTON Chain, Grade 30, 1/4 Size, 140 ft., 1300 lb. (1DJU1)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- Vestil Hand Trucks & Dollies