Shop All Dollies
Vestil
Blue Plastic Dolly With Handle 500 lb Capacity 16 x 24
Mfr # PDH-1624
Zoro # G5043860
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Load Capacity 500 lb
- Assembled No
- Platform Length 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 24.5" |
Overall Length | 24.5 |
Overall Width | 16 |
Overall Height | 37.5 |
Height | 38 in |
Details
Material | Polyethylene |
Color | Blue |
Load Capacity | 500 lb |
Item | Plastic Dolly,Handle,500 lb.,24 x 16 |
Assembled | No |
Caster Wheel Type | Swivel |
Includes | (1) Plastic Dolly with Handle |
For Use With | Made to move boxes, crates, and office equipment easily |
Number of Caster Wheels | 4 |
Features | Made to move boxes, crates, and office equipment easily. Ergonomic handle makes transportation easier. Strong polyethylene construction will not warp or splinter. Rolls smoothly on four (4) poly olefin swivel casters |
Caster Material | Polyolefin |
Number of Casters | 4 |
Product Type | Plastic Dolly,Handle,500 lb.,24 x 16 |
Description
Plastic Dolly,Handle,500 lb.,24 x 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Heavy Duty 3500 Pound Manual, Two Way Ratchet Hand Winch (HW3500)
- SW INDUSTRIAL Contactor (S100232)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- Vestil Dollies