Shop All Dollies
Vestil
Blue Low Profile Floor Hugger Dolly 840 lb Capacity
Mfr # LFH-55
Zoro # G5044466
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Load Capacity 840 lb
- Assembled No
- Platform Length 21.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 21.75" |
Overall Length | 21.75 |
Overall Width | 31 |
Height | 5 in |
Overall Height | 4.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 840 lb |
Item | Low Profile Floor Hugger Dolly,840 lb. |
Assembled | No |
For Use With | Loading and unloading of materials at floor level. |
Includes | Swivel casters make portability easy |
Caster Wheel Type | Swivel |
Features | Low-profile design easily loads & unloads product at floor level. Solid steel construction offers long lasting rugged use. Handle design offers convenient positioning and transporting. Swivel casters make portability easy |
Number of Caster Wheels | 4 |
Caster Material | Hard Rubber |
Number of Casters | 4 |
Product Type | Low Profile Floor Hugger Dolly,840 lb. |
Description
Low Profile Floor Hugger Dolly,840 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- VESTIL Fork Extensions (FE-4-84)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- DAYTON Rubber Wheel 10 In. (MH26W61201G)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Red Steel Corner Mover Dolly 1200 lb Capacity Per Set 4 Pack (CMD-S-300-4PK)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- Vestil Dollies