Shop All Platform Trucks
Vestil
Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5
Mfr # CART-600-LT
Zoro # G1740827
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Overall Height 43.125
- Overall Length 40
- Overall Width 23.625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-600-LT
- Zoro # G1740827
- UPC # 691215010474
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 43.125 |
Overall Length | 40 |
Overall Width | 23.625 |
Platform Length | 39.375"; 36" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Lift/Tilt Cart w/Sequence Select,600 lb. |
Assembled | Yes |
Includes | Units roll on 5" polyurethane casters, two (2) rigid and two (2) swivel with brakes. |
Features | Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. Steel construction offers long lasting rugged use |
Description
Lift/Tilt Cart w/Sequence Select,600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- US CARGO CONTROL 2" x 12' Orange Ratchet Strap w/ Double J Hook (5012WH-OR)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- VESTIL Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane (PC-25)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- Vestil Platform & Panel Trucks