Shop All Platform Trucks
Vestil
Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5
Mfr # CART-400-LT
Zoro # G1740739
product price: $1,031.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Length 36
- Overall Width 20
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-400-LT
- Zoro # G1740739
- UPC # 691215010436
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 39.5 |
Overall Length | 36 |
Overall Width | 20 |
Platform Length | 39.375"; 30" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 400 lb |
Item | Lift/Tilt Cart w/Sequence Select,400 lb. |
Assembled | Yes |
Includes | Units roll on 5" polyurethane casters, two (2) rigid and two (2) swivel with brakes. |
Features | Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. Steel construction offers long lasting rugged use |
Description
Lift/Tilt Cart w/Sequence Select,400 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- BARON Clevis Slip Hook (331L-3/8)
- EVEREST 2" x 12Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1202)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane (PC-25)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- Vestil Platform Trucks