Shop All Dollies
Vestil
Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5
Mfr # PCS-1626
Zoro # G5043888
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Load Capacity 250 lb
- Assembled No
- Platform Length 26.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 26.75" |
Overall Width | 15.75 |
Overall Length | 26.75 |
Overall Height | 6.5 |
Height | 7 in |
Details
Material | Plastic |
Color | Blue |
Load Capacity | 250 lb |
Item | Interlocking Plastic Dolly, 15-3/4" x 26-3/4" |
Assembled | No |
Features | Special interlocking edges allow users to connect dollies. Multiple dollies connect together to form a larger platform size. Hand holes are included for convenient carrying. Special pockets in the deck allow for easier stacking |
For Use With | Special interlocking edges allow users to connect dollies |
Number of Caster Wheels | 4 |
Includes | (1) Interlocking Plastic Dollie; (4) swivel casters |
Caster Wheel Type | Swivel |
Caster Material | Polypropylene |
Number of Casters | 4 |
Product Type | Interlocking Plastic Dolly,16 x 26 |
Description
Interlocking Plastic Dolly,16 x 26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- BEVCO Single Rubber Wheel Casters, PK5, PK5 (CAR5S)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- Vestil Dollies