Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 8 ft Base Length 30"-36" Arms
Mfr # HDU-C-8-36
Zoro # G4986040
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$782.99
Free 30-Day Returns
Key Features
- Load Capacity 36,600/32,000 lb.
- Material Steel
- Depth 82"
- Width 5"
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-8-36
- Zoro # G4986040
- UPC # 691215056908
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 82" |
Width | 5" |
Height | 96" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 36,600/32,000 lb. |
Material | Steel |
Description
HD Double Cantilever,8 ft.,36 In.Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Blue (QUS265BL)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (290-3)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Portable Cantilever Cart (CANT-3648)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- Vestil Cantilever Racks & Components