Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 8 ft Base Length 24" Arm
Mfr # HDU-C-8-24
Zoro # G4986077
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$942.99
Free 30-Day Returns
Key Features
- Load Capacity 36,600/32,000 lb.
- Material Steel
- Width 5"
- Depth 58"
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-8-24
- Zoro # G4986077
- UPC # 691215056892
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Depth | 58" |
Height | 96" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 36,600/32,000 lb. |
Material | Steel |
Description
HD Double Cantilever,8 ft.,24 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- ZORO SELECT Shelf (6YE21)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- Vestil Cantilever Racks & Components