Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 14 ft Base Length 48" Arm
Mfr # HDU-C-14-48
Zoro # G4986095
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,355.99
Free 30-Day Returns
Key Features
- Load Capacity 27,400/24,800 lb.
- Depth 106"
- Height 168"
- Width 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-14-48
- Zoro # G4986095
- UPC # 691215057035
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 106" |
Height | 168" |
Width | 5" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 27,400/24,800 lb. |
Material | Steel |
Description
HD Double Cantilever,14 ft.,48 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Black/Red (36468BLKRED)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 42 in D (184209643120DS)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- Vestil Cantilever Racks & Components