Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 14 ft Base Length 36" Arm
Mfr # HDU-C-14-36
Zoro # G4986101
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,261.99
Free 30-Day Returns
Key Features
- Load Capacity 35,200/30,800 lb.
- Depth 82"
- Material Steel
- Height 168"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-14-36
- Zoro # G4986101
- UPC # 691215057028
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 82" |
Height | 168" |
Width | 5" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 35,200/30,800 lb. |
Material | Steel |
Description
HD Double Cantilever,14 ft.,36 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 10 Series (4080)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 9 in H, Blue (QUS265BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 54"H Post, Black Epoxy (P54BK)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- Vestil Cantilever Racks & Components