Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 14 ft Base Length 18" Arm
Mfr # HDU-C-14-18
Zoro # G4986129
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,388.99
Free 30-Day Returns
Key Features
- Load Capacity 46,800 lb.
- Width 5"
- Height 168"
- Material Steel
- Depth 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-14-18
- Zoro # G4986129
- UPC # 691215057004
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Height | 168" |
Depth | 46" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 46,800 lb. |
Material | Steel |
Description
HD Double Cantilever,14 ft.,18 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUE)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- Vestil Cantilever Racks & Components