Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 12 ft Base Length 48" Arm
Mfr # HDU-C-12-48
Zoro # G4986138
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,329.99
Free 30-Day Returns
Key Features
- Load Capacity 27,800/25,000 lb.
- Material Steel
- Width 5"
- Height 144"
- Depth 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-12-48
- Zoro # G4986138
- UPC # 691215056991
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Height | 144" |
Depth | 106" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 27,800/25,000 lb. |
Material | Steel |
Description
HD Double Cantilever,12 ft.,48 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- 80/20 Economy, T-Slot Stud 5/16-18x1.25" (3126)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Vestil Cantilever Racks & Components