Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 12 ft Base Length 24" Arm
Mfr # HDU-C-12-24
Zoro # G4986156
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Load Capacity 41,800 lb.
- Width 5"
- Depth 58"
- Material Steel
- Height 144"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-12-24
- Zoro # G4986156
- UPC # 691215056977
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Depth | 58" |
Height | 144" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 41,800 lb. |
Material | Steel |
Description
HD Double Cantilever,12 ft.,24 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 43 in L, 21 1/4 in W, 17 7/8 in H, 50 gal Volume Capacity (RMRT500000)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- Vestil Cantilever Racks & Components