Shop All Cantilever Racks & Components
Vestil
Blue Heavy Duty Double Cantilever 12 ft Base Length 18" Arm
Mfr # HDU-C-12-18
Zoro # G4986165
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Load Capacity 48,800 lb.
- Material Steel
- Width 5"
- Depth 46"
- Height 144"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDU-C-12-18
- Zoro # G4986165
- UPC # 691215056960
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Depth | 46" |
Height | 144" |
Details
Item | Double Sided Cantilever Uprights |
Load Capacity | 48,800 lb. |
Material | Steel |
Description
HD Double Cantilever,12 ft.,18 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- KNAPE & VOGT 12PKBRS Shelf Supp Clip (256P BR)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- Vestil Cantilever Racks & Components