Shop All Stock Trucks
Vestil
Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5
Mfr # ROL-3143-2
Zoro # G5436676
product price: $553.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Overall Width 43.625"
- Material Steel
- Color Blue
- Load Capacity 1100 lb
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ROL-3143-2
- Zoro # G5436676
- UPC # 691215065801
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Width | 43.625" |
Platform Length | 31.25" |
Caster Dia. | 5" |
Depth | 31-1/4" |
Width | 43-5/8" |
Height | 65-1/2" |
Caster Width | 1-3/4" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1100 lb |
Item | Nestable Roller Container |
Caster Material | Polyurethane |
Assembled | Yes |
Number of Shelves | 2 |
Includes | (1) Steel Foldable/Nestable Roller Container 2 Shelf |
Features | Mesh design allows contents to be viewed |
Description
Blue Nestable Roller Container,2 Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8C1P6)
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- LITTLE GIANT 12 ga. Steel Mesh Box Truck 1200 lb. Capacity (RP3X18325PY)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- Vestil Stock Trucks