Shop All Cylinder Trucks
Vestil
Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel
Mfr # CYL-D-1-PN
Zoro # G5045035
original price:
$211.69
14% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54
- Overall Width 16.625
- Material Steel
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-D-1-PN
- Zoro # G5045035
- UPC # 691215064873
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 54 |
Overall Width | 16.625 |
Wheel Diameter | 10 in |
Platform Length | 25.0625" |
Width | 16.625 |
Height | 54 in |
Length | 26 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Cylinder Dolly,Pneumatic Wheels |
Assembled | Yes |
Includes | Includes restraint chains in order to secure cylinders for maximum efficiency |
Cylinder Capacity | 1 |
Wheel Material | Pneumatic |
For Use With | Transport cylinders up to 11-1/2" in diameter from workstation to workstation. |
Description
Cylinder Dolly,Pneumatic Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- ZORO SELECT Chemical Transfer Cart, 100 lb, 24 Bottle (SCE-1001-24)
- Vestil Cylinder Trucks