Shop All Cylinder Trucks
Vestil
Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel
Mfr # CYL-DLX-1-PN
Zoro # G1741789
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Overall Width 19"
- Material Steel
- Color Blue
- Load Capacity 200 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-DLX-1-PN
- Zoro # G1741789
- UPC # 691215064897
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Width | 19" |
Wheel Diameter | 8" |
Platform Length | 27.0625" |
Max. Tank Dia. Oxygen | 9-1/2" |
Wheel Width | 2-1/2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 200 lb |
Item | Deluxe Cylinder Dolly,Pneumatic Wheels |
Wheel Type | Pneumatic |
Handle Type | U-Shape |
Assembled | Yes |
For Use With | Oxygen Cylinders |
Includes | Roller Wheels on Nose plate to Reduce Wall Damage |
Wheel Material | Pneumatic |
Wheel Bearings | Roller |
Cylinder Capacity | 1 |
Description
Deluxe Cylinder Dolly,Pneumatic Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- Vestil Cylinder Trucks