Shop All Hand Trucks
Vestil
Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters
Mfr # CSHT-500
Zoro # G4990511
product price: $284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Overall Height 58-1/4"
- Overall Width 19-1/2"
- Material Aluminum
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSHT-500
- Zoro # G4990511
- UPC # 691215011785
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 58-1/4" |
Overall Width | 19-1/2" |
Platform Length | 20" |
Details
Material | Aluminum |
Color | Blue |
Load Capacity | 500 lb |
Item | Convertible Hand Truck Steel,330 lb. |
Assembled | No |
Type | Convertible |
Caster Material | Solid Rubber |
For Use With | The task of transporting smaller crates or long narrow boxes is now simplified. |
Includes | Pneumatic filled casters for smooth mobility. |
Features | Hand truck can work in both the vertical and horizontal positions in order to transport different loads. |
Description
Convertible Hand Truck Steel,330 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- Vestil Hand Trucks & Dollies