Shop All Bulk Containers
Vestil
Blue Container, Plastic
Mfr # MULTI-C
Zoro # G103522994
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Width 47.25 in
- Length 31.5 in
- Depth 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MULTI-C
- Zoro # G103522994
- UPC # 691215061742
- Country of Origin China
- Category Bulk Containers
Dimensions
Width | 47.25 in |
Length | 31.5 in |
Depth | 31.5 |
Overall Height | 37.5 in |
Height | 37.5 |
Overall Length | 31.5 |
Size | 31.5 in x 47.25 in x 37.5 in |
Overall Width | 47.25 in |
Details
Item | Container |
Color | Blue |
Material | Plastic |
Static Load Capacity | 9.26 ft² |
Description
Increase flexibility and accessibility with a multi-height container. As the user loads or unloads the height can be increased or decreased. Includes one pallet base with fork entry on all sides and four (4) side sections. Polyethylene construction with steel corner hinges. Multiple units are not stackable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS NSF Bin Rack, 7 Tier, 22 Bin, Extra Large (WEB678)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- ECONOCO Mondo Mannequins Male Shirt Crème Jersey Covered Torso Form, Neckblock (M5)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- VESTIL Mesh Container Gray Galvanized Steel 4000lb Capacity 32" x 40" x 34" (VWIRE-40H)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- Vestil Bulk Containers