Shop All Drum Trucks
Vestil
Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels
Mfr # DBT-1200-P
Zoro # G5440185
product price: $270.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Overall Height 60
- Overall Length 20.25"
- Overall Width 29
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DBT-1200-P
- Zoro # G5440185
- UPC # 691215012713
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 60 |
Overall Length | 20.25" |
Overall Width | 29 |
Rear Wheel Width | 2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 800 lb |
Item | Poly-On-Steel Barrel,Drum Truck,800 lb. |
Assembled | Yes |
Includes | This barrel/drum truck features a kickstand for holding unit at a tilt. |
For Use With | Barrel/drum truck handles steel or fiber units for ideal operation |
Color/Finish | Blue |
Features | Adjustable chime hook helps to secure the drum. |
Description
Poly-On-Steel Barrel,Drum Truck,800 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- WESCO Manual Aluminum Drum Truck, ABT-12-SC-NB (240134)
- Vestil Hand Trucks & Dollies