Shop All Hand Trucks
Vestil
Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height
Mfr # APPL-1200-72
Zoro # G5045796
product price: $373.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Overall Width 24"
- Load Capacity 1200 lb
- For Use With Ideal for Moving Large, Bulky, Heavy Appliances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APPL-1200-72
- Zoro # G5045796
- UPC # 691215002554
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 72" |
Overall Width | 24" |
Details
Load Capacity | 1200 lb |
Item | Appliance Cart Ratchet,1200 lb.,72" |
For Use With | Ideal for Moving Large, Bulky, Heavy Appliances |
Description
Appliance Cart Ratchet,1200 lb.,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Chain Extension (5030CE-Y)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap and Flat Hook (WNADJ2-DRING-FH)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- Vestil Hand Trucks