Shop All Machinery Movers
Vestil
Blue Adjustable Machinery Skates 12 Ton 12 Nylon Rollers
Mfr # ASKT-12
Zoro # G5440937
product price: $443.99
/pr
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.5
- Overall Length 10.5
- Overall Width 16.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASKT-12
- Zoro # G5440937
- UPC # 691215002813
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 4.5 |
Overall Length | 10.5 |
Overall Width | 16.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 24000 lb |
Item | Machinery Skates Adj. 12 Ton cap,PR |
Includes | The adjustable skate includes two (2) dollies connected with a two (2) slider bars to form one larger dolly. Slider bar allows for adjustable overall dolly width. |
Features | High capacity moves the heaviest equipment and machinery |
Assembled | Yes |
Description
Machinery Skates Adj. 12 Ton cap,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Handle, Black (FG1305L4BLA)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 1/2", 15000 LBS WLL (1015136)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- VESTIL V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30 (VGP-100)
- VESTIL Propel Dolly - Cast Aluminum (VPRDO-1)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- Vestil Machinery Movers