Shop All Cylinder Trucks
Vestil
Blue 4 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb
Mfr # CYL-TRUCK-4
Zoro # G5044956
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.375
- Overall Width 38.25
- Material Steel
- Color Blue
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-TRUCK-4
- Zoro # G5044956
- UPC # 691215114950
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 36.375 |
Overall Width | 38.25 |
Platform Length | 41" |
Height | 37 in |
Width | 38.25 |
Length | 41 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 800 lb |
Item | Cylinder Caddy Truck,4 Cylinder |
Assembled | No |
Wheel Material | Poly on Poly |
For Use With | Transport cylinders safely with casters, overhead lifting assembly, fork mounted or pallet jack style cylinder caddies. |
Includes | Safety Chain |
Product Type | Cylinder Caddy Truck,4 Cylinder |
Description
Cylinder Caddy Truck,4 Cylinder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Trestle Brackets, 300 lb., Aluminum Mill (26044)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- DUTTON-LAINSON Remote Switch w/Cord (24061)
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- Vestil Hand Trucks & Dollies