Shop All Drum Covers, Liners & Inserts
Vestil
Blk Plstc Drum Cover Open Head 55Gal, PK5
Mfr # DC-TPO-B
Zoro # G2312462
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25 in
- Temp. Range -50 Degrees to 212 Degrees F
- Overall Width 25
- Overall Height 1.375
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-TPO-B
- Zoro # G2312462
- UPC # 691215012928
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 25 in |
Overall Width | 25 |
Overall Height | 1.375 |
Size | 25 x 25 x 1.375 |
Height | 1.375 |
Depth | 25 |
Length | 25 |
Width | 25 |
Overall Length | 25 |
Inside Diameter | 23.3125 |
Details
Item | BLK PLASTIC DRUM COVER OPEN HEAD 55 GAL |
Temp. Range | -50 Degrees to 212 Degrees F |
Color | Black |
Material | Polyethylene |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Weight | 6 |
Features | Drum cover protects your drums from bung seepage and unprotected outdoor storage situations. Polyethylene is flexible, thick, and convenient & designed for years of reliable use. Features an ultraviolet screen to protect from the sun. Used on fifty-five (55) gallon open steel head drums |
Description
BLK PLASTIC DRUM COVER OPEN HEAD 55 GAL, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- 80/20 Slide-In T-Nut 1/4-20 W/Ball Spring (13054)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- Vestil Drum Covers, Liners & Inserts