Shop All Loading Ramps
Vestil
Black Wooden Ramp Kit, 4-1/4" x 11-1/4" x 3"
Mfr # RK-12
Zoro # G003523039
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 11.25
- Length 4.25
- Overall Length 4.25
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RK-12
- Zoro # G003523039
- UPC # 691215070614
- Country of Origin China
- Category Loading Ramps
Dimensions
Height | 3 |
Width | 11.25 |
Length | 4.25 |
Overall Length | 4.25 |
Overall Height | 3 |
Depth | 4.25 |
Overall Width | 11.25 |
Size | 4.25 x 11.25 x 3 |
Details
Weight | 14 |
Material | Rubber/Steel |
Application | The wooden ramp kit allows building wooden ramps using common lumber. |
Features | Installation hardware included for quick and easy install. Ramp kit design allows use of common lumber. Steel end plates provide rugged lasting use. Rubber bottom tips provide a non-slip grip |
Color | Black |
Description
The wooden ramp kit allows building wooden ramps using common lumber. Each kit includes two (2) steel end plates and rubber bottom tips. Installation hardware is included. Drilling required for installation. Lumber/boards are not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-139)
- STENS New Oem Replacement Belt For Murray 7800192-7800581 7035500Yp, 7035500 (265-886)
- VESTIL Steel Van Ramps, 96 x 18 x 2, PR (RAMP-96)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 128"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN523/NS)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- HD RAMPS Truck Ramp, Portable, Load 15000 lb., PR (15-15-137-RISER)
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- DV8 OFFROAD TRACTION BOARD W BAG OLIVE FINISH (RTB1-01OL)
- Vestil Loading Ramps