Shop All Dock Parts
Vestil
BLACK VERTICAL-MOUNT HANDRAIL SOCKETS
Mfr # VDKR-VM2-BK
Zoro # G401798169
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.25
- Height 10.25
- Overall Width 2.3125 in
- Overall Depth 0.25 in
- Width 6.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VDKR-VM2-BK
- Zoro # G401798169
- UPC # 691215361422
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 10.25 |
Height | 10.25 |
Overall Width | 2.3125 in |
Overall Depth | 0.25 in |
Width | 6.375 |
Depth | 2.3125 |
Overall Length | 6.375 in |
Length | 2.3125 |
Details
Material | Steel |
Color | Black |
For Use With | VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL |
Finish | Powder Coat |
Weight | 8 |
Features | Ready for immediate use. Powder coat black finish provides durability and protection. Simple installation without the need for extra personnel. Attachable to the surface of preference |
Description
The wall mount bracket is the ideal addition to the safety railings. For proper installation to wall or structures the mounting creates a position for the railing to be connected.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Tow Ball, 2" (BALL-200)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- PENTALIFT Snubber Springs, Lip Chain Spring (302-0951)
- Vestil Dock Parts