Shop All Forklift Accessories
Vestil
Black Steel Skid Steer Rock Grader 60" Wide Low Profile Attachment
Mfr # EA-SKRG-60-LP
Zoro # G3614522
product price: $1,186.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Overall Height 28.25
- Overall Length 38.5
- Overall Width 60
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EA-SKRG-60-LP
- Zoro # G3614522
- UPC # 691215336970
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 28.25 |
Overall Length | 38.5 |
Overall Width | 60 |
Platform Length | 37.8125" |
Height | 29 in |
Size | 38.5 x 60 x 28.25 |
Width | 60 |
Length | 39 in |
Depth | 38.5 |
Details
Material | Steel |
Color | Black |
Assembled | Yes |
Features | Strong leading edge for digging below the surface. All welded steel construction for robust strength. Common mounting system for simple attachment. Large capacity for heavy loads |
Weight | 429 |
Includes | Common mounting system for simple attachment. Large capacity for heavy loads. |
For Use With | With a simple attachment connecting to an existing skid steer, it's as quick as can be. |
Application | A skid steer rock grater bucket works wonders in the landscaping and construction industries. |
Description
A skid steer rock grader bucket works wonders in the landscaping and construction industries. With a low profile design and an immense structural volume, it makes loading and unloading heavy rocks as easy as ever. With a simple attachment connecting to an existing skid steer, it's as quick as can be. Once in place, the bar-style bottom platform is ready to transport heavy loads and minimize manual labor. The skid steer rock grader bucket is powdered coated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- VESTIL Fork Truck Level (FRK-LVL)
- VESTIL KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72 (BBL-B001)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 60", PR (F4-1.50-60-CPL)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- Vestil Forklifts & Attachments