Shop All Forklift Accessories
This Product is Discontinued
Vestil
Black Steel Skid Steer Grab Bucket 72Wx40H In Machine Operated (Discontinued)
Mfr # EA-SKGB-72
Zoro # G3614498
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 50
- Overall Length 38.25
- Overall Width 72.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EA-SKGB-72
- Zoro # G3614498
- UPC # 691215344555
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 50 |
Overall Length | 38.25 |
Overall Width | 72.5 |
Width | 72.5 |
Size | 38.25 x 72.5 x 50 |
Length | 38.25 |
Height | 50 |
Depth | 38.25 |
Details
Material | Steel |
Color | Black |
Weight | 879 |
Features | Quick set up on new or existing skid steer models. Painted black for a sleek finish. Robust construction for continued daily use. Unique design works well in a variety of settings |
Finish | Liquid Paint |
Application | A skid steer grapple bucket is a great tool for landscaping and other residential operations. |
Description
A grapple bucket is a great tool for landscaping and other residential operations. With a simple attachment, the bucket can be in place and ready to use almost immediately. Constructed of steel, the grapple bucket shows long lasting strength throughout use. With the help of the leading edge and two over the top arms, this unit is perfectly designed for clearing brush and overgrown shrubbery. The open grate style bottom allows debris and other loose material to fall through, leaving only the intended objects in the bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.