Shop All Dollies
Vestil
Black Steel Dolly Set 8"x8"x3-5/8", 2PK
Mfr # SDOL-2
Zoro # G103509650
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 500 lb
- Assembled Yes
- Platform Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 8" |
Overall Width | 8 |
Size | 8 x 8 x 3.625 |
Width | 8 |
Depth | 8 |
Overall Length | 8 |
Height | 4 in |
Length | 8 |
Overall Height | 3.625 |
Details
Material | Steel |
Color | Black |
Load Capacity | 500 lb |
Assembled | Yes |
Includes | (2) Steel Dollies |
Number of Casters | 2 |
For Use With | Ideal for use in multiple of applications |
Weight | 11 |
Application | This steel dolly set is lightweight and ideal for use in hundreds of applications. |
Caster Material | Hard Rubber |
Number of Caster Wheels | 2 |
Caster Wheel Type | Swivel |
Features | Steel dolly set is lightweight. Ideal for use in multiple of applications. Features bolt-on hard rubber swivel casters. V-groove formed deck for strength and slip resistance |
Description
This steel dolly set is lightweight and ideal for use in hundreds of applications. The dollies feature bolt-on hard rubber swivel casters and a painted finish. V-groove formed deck for strength and slip resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- MIDWEST FASTENER Clothesline Coat/Stl Plst 50Ft (11268)
- ZORO SELECT Rgd Plate Caster, Polyurthan, 4 in., 750 lb (1NUY3)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- Vestil Dollies