Shop All Tool Chests & Cabinets
Vestil
Black, Steel, 25.875 W x 61.25 D x 38.0625 H
Mfr # STTB-3060-CF
Zoro # G501793880
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 25.875
- Depth 61.25
- Height 38.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STTB-3060-CF
- Zoro # G501793880
- UPC # 691215343879
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 25.875 |
Depth | 61.25 |
Height | 38.0625 |
Overall Length | 61.25 |
Length | 61.25 |
Overall Height | 38.0625 |
Overall Width | 25.875 |
Size | 61.25 x 25.875 x 38.0625 |
Details
Color | Black |
Material | Steel |
Features | Designed to secure tools and other belongings from theft. Steel construction is robust and durable. High capacity holds heavy tools and other materials. Hinged hasp allows padlock to safely lock unit |
Includes | Wheels |
Finish | Powder Coat |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Wheel Type | (2) Rigid & (2) Swivel |
Storage Capacity | 3000 |
Weight | 378 |
Wheel Material | Poly on Steel |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. This unit includes casters and fork pockets are attached to the base of the unit for portability between areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- MAYHEW 3/16 Center Punch/ 5/32 Prick Punch (17354)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer (Tool Only) (2745-20)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- Vestil Tool Chests & Cabinets