Shop All Tool Chests & Cabinets
Vestil
Black, Steel, 25.875 W x 49.25 D x 44.0625 H
Mfr # STTB-3648-C
Zoro # G201793821
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 25.875
- Depth 49.25
- Height 44.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STTB-3648-C
- Zoro # G201793821
- UPC # 691215343749
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 25.875 |
Depth | 49.25 |
Height | 44.0625 |
Overall Height | 44.0625 |
Length | 49.25 |
Overall Length | 49.25 |
Overall Width | 25.875 |
Size | 49.25 x 25.875 x 44.0625 |
Details
Color | Black |
Material | Steel |
Features | Designed to secure tools and other belongings from theft. Steel construction is robust and durable. High capacity holds heavy tools and other materials. Hinged hasp allows padlock to safely lock unit |
Includes | Wheels |
Finish | Powder Coat |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Storage Capacity | 3000 |
Wheel Type | (2) Rigid & (2) Swivel |
Wheel Material | Poly on Steel |
Weight | 222 |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. For smooth rolling portability between areas, this unit includes casters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- BIG HORN Professional Router Speed Control (18852)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 12 Drawer, Black, Steel, 60 in W x 24 in D x 39-1/4 in H (PRO603512)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- Vestil Tool Chests & Cabinets