Shop All Tool Chests & Cabinets
Vestil
Black, Steel, 25.875 W x 49.25 D x 32.0625 H
Mfr # STTB-2448-CF
Zoro # G201793715
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 25.875
- Depth 49.25
- Height 32.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STTB-2448-CF
- Zoro # G201793715
- UPC # 691215343848
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 25.875 |
Depth | 49.25 |
Height | 32.0625 |
Length | 49.25 |
Overall Height | 32.0625 |
Overall Length | 49.25 |
Overall Width | 25.875 |
Size | 49.25 x 25.875 x 32.0625 |
Details
Color | Black |
Material | Steel |
Features | Designed to secure tools and other belongings from theft. Steel construction is robust and durable. High capacity holds heavy tools and other materials. Hinged hasp allows padlock to safely lock unit |
Includes | Wheels |
Finish | Powder Coat |
Storage Capacity | 3000 |
Wheel Type | (2) Rigid & (2) Swivel |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Weight | 221 |
Wheel Material | Poly on Steel |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. This unit includes casters and fork pockets are attached to the base of the unit for portability between areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6303)
- HOUGEN 1-1/2 in. RotaCut Hole Cutter (11168)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- Vestil Tool Chests & Cabinets