Shop All Tool Chests & Cabinets
Vestil
Black, Steel, 25.875 W x 37.25 D x 32.0625 H
Mfr # STTB-2436-C
Zoro # G301793721
product price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 25.875
- Depth 37.25
- Height 32.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STTB-2436-C
- Zoro # G301793721
- UPC # 691215343725
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 25.875 |
Depth | 37.25 |
Height | 32.0625 |
Overall Length | 37.25 |
Length | 37.25 |
Overall Width | 25.875 |
Overall Height | 32.0625 |
Size | 37.25 x 25.875 x 32.0625 |
Details
Color | Black |
Material | Steel |
Features | Designed to secure tools and other belongings from theft. Steel construction is robust and durable. High capacity holds heavy tools and other materials. Hinged hasp allows padlock to safely lock unit |
Includes | Wheels |
Finish | Powder Coat |
Storage Capacity | 3000 |
Wheel Type | (2) Rigid & (2) Swivel |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Wheel Material | Poly on Steel |
Weight | 154 |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. For smooth rolling portability between areas, this unit includes casters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TT3819 19 Piece 3/8" Drive Socket Set (TT3819)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- STARRETT Inside Spring Caliper, 6 In, Spring (73B-6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- Vestil Tool Chests & Cabinets