Shop All Rubber Wheels
Vestil
Black Shock-Absorbing 16 Inch Wheel
Mfr # SAW-16
Zoro # G5581007
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Type Symmetrical
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 16"
- Load Rating 330 lb.
- For Use With Wheel Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAW-16
- Zoro # G5581007
- UPC # 691215078443
- Country of Origin China
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16" |
Details
Item | Shock Absorbing Wheels,16",330 lb. |
Hub Type | Symmetrical |
Caster Wheel/Tread Material | Rubber |
Load Rating | 330 lb. |
For Use With | Wheel Barrel |
Hub Material | Steel |
Tread Color | Black |
Description
Shock Absorbing Wheels,16 In.,330 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 24" (JJTBGV114X24)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- VESTIL Rubber Wheel 10x2.5 5/8" Bearing (WHL-HR-10X2.5-5/8)
- VESTIL Hard Rubber Wheel 3x1 125lb Black (WHL-HR-3X1)
- VESTIL Mold on Rubber Wheel 18x3 Black (WHL-MR-18X3)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- COLSON Colson® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- Vestil Caster Wheels