Shop All Step Stools
Vestil
Black Rolling Step Stool
Mfr # STEP-17-BK
Zoro # G0984789
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 17.875 in
- Color Black
- Material Steel
- Number of Steps 2
- Overall Height 17.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STEP-17-BK
- Zoro # G0984789
- UPC # 691215063531
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Bottom Width | 17.875 in |
Overall Height | 17.125 |
Top Step Height | 17 in |
Step Width | 11.375 in |
Step Depth | 11.375 in |
Details
Item | Rolling Step Stool - Black |
Color | Black |
Material | Steel |
Number of Steps | 2 |
Net Weight | 10 |
Finish | Powder Coated |
Rung/Step Spacing | 8.5 in |
Description
Rolling Step Stool - Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Gray Rolling Step Stool (STEP-17-GY)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- CAMCO STEP STOOL, ALUMINUM, FOLDING W/PLASTIC FEET (43672)
- Vestil Ladders