Shop All Plastic Strapping
Vestil
BLACK POLY STRAPPING 9000 FT 16 X 6
Mfr # ST-12-16X6-BL
Zoro # G701793529
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Strap Width 0.5 in
- Length 9000 ft
- Thickness 0.023 in
- Core Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ST-12-16X6-BL
- Zoro # G701793529
- UPC # 691215062848
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 0.5 in |
Length | 9000 ft |
Core Dia. | 16 in |
Overall Height | 5.5 |
Size | 22 x 22 x 5.5 |
Overall Width | 22 |
Overall Length | 22 |
Width | 22 |
Depth | 22 |
Outside Diameter | 22 |
Inside Diameter | 16 |
Height | 5.5 |
Details
Material | Polypropylene |
Thickness | 0.023 in |
Color | Black |
Features | Poly strapping construction is the most commonly used. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use |
Application | Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. |
For Use With | STRAP-VH, STRAP-P2, STRAP-PS-HD, PSEAL-12 |
Weight | 21 |
Capacity | 300 |
Description
This Poly Strapping is the most commonly used strapping material. It is lightweight and easy to handle. Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. Strapping seals are available for complete secure handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Filament Dispenser (EP-600)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- Vestil Strapping