Shop All Plastic Strapping
Vestil
BLACK POLY STRAPPING 4500 FT 16 X 3
Mfr # ST-12-16X3-BL
Zoro # G601793667
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Strap Width 0.5 in
- Length 4500 ft
- Thickness 0.023 in
- Core Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ST-12-16X3-BL
- Zoro # G601793667
- UPC # 691215062831
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 0.5 in |
Length | 4500 ft |
Core Dia. | 16 in |
Overall Length | 21 |
Overall Height | 3 |
Size | 21 x 21 x 3 |
Overall Width | 21 |
Inside Diameter | 16 |
Width | 21 |
Outside Diameter | 21 |
Height | 3 |
Depth | 21 |
Details
Material | Polypropylene |
Thickness | 0.023 in |
Color | Black |
For Use With | STRAP-VH, STRAP-P2, STRAP-PS-HD, PSEAL-12 |
Application | Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. |
Weight | 10 |
Features | Poly strapping construction is the most commonly used. Design handles inclement weather and sun damage. Tensile strength provides a strong hold. Light weight design is easy to use |
Capacity | 300 |
Description
This Poly Strapping is the most commonly used strapping material. It is lightweight and easy to handle. Polypropylene strapping is an excellent choice for light duty palletizing, carton closing, and bundling. Strapping seals are available for complete secure handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- ZORO SELECT T-Shirt Bags, White, 21-1/2 In. L, PK1000 (3CUE3)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- Vestil Plastic Strapping