Shop All Chains
Vestil
BLACK PLASTIC CHAIN BARRICADE 590 IN
Mfr # PCB-B-CN
Zoro # G001793885
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 300 lb
- Material Plastic
- Overall Width 2
- Features Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts
- Size 2 x 2 x 590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 2 |
Size | 2 x 2 x 590 |
Height | 590 in |
Width | 2 |
Diameter | 2 in |
Details
Working Load Limit | 300 lb |
Material | Plastic |
Features | Portable and lightweight plastic chain barricade is floor mounted. Posts are easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts |
For Use With | PCB-B-G |
Color | Black |
Application | Portable and lightweight plastic chain barricade is easy to position where needed most. |
Description
Portable and lightweight Plastic Chain Barricade is easy to position where needed most. Chain simply snaps onto post hooks. Unit is easy to assemble with snap-together parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH24726PU95)
- VESTIL YELLOW PLASTIC CHAIN BARRICADE 590 IN (PCB-Y-CN)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- VESTIL 3/16" CHAIN, PER FOOT, YELLOW (CHAIN-316-PF-YL)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- Vestil Chains