Shop All Dollies
Vestil
Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24
Mfr # FWD-1824-3R
Zoro # G1746768
original price:
$64.59
9% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberwood
- Color Black
- Load Capacity 800 lb
- Assembled Yes
- Platform Length 23.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 23.75" |
Overall Length | 23.75 |
Overall Width | 17.875 |
Height | 5 in |
Overall Height | 4.6875 |
Details
Material | Fiberwood |
Color | Black |
Load Capacity | 800 lb |
Item | Fiber Wood Dolly w/Rubber Caster,18 x 24 |
Assembled | Yes |
Includes | Units roll on four swivel wheels which are non-marring and oil-resistant. |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
Features | Two hand holes allow user to easily carry from to workstation to workstation. Fiber wood construction with a rubber padded surface provides added product protection. PVC edge strip protects walls from scrapes. Swivel wheels are non-marring and oil-resistant |
For Use With | Allows user to easily move packages from workstation to workstation |
Number of Casters | 4 |
Description
Fiber Wood Dolly w/Rubber Caster,18 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- Vestil Dollies