Shop All Drum Covers, Liners & Inserts
Vestil
BLACK DRUM COVER UNIVERSAL FIT
Mfr # DC-P-55-UF-BK
Zoro # G201793586
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 24.625 in
- Color Black
- Height 6
- Material Low Density Polyethylene (LDPE)
- Width 25.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-UF-BK
- Zoro # G201793586
- UPC # 691215133760
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 24.625 in |
Height | 6 |
Width | 25.5625 |
Length | 24.625 |
Depth | 24.625 |
Overall Width | 25.5625 |
Size | 24.625 x 25.5625 x 6 |
Overall Length | 24.625 |
Overall Height | 6 |
Details
Color | Black |
Material | Low Density Polyethylene (LDPE) |
Weight | 2 |
Features | Perfect for 55 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Description
Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- EZTUBE 3-Way Gray Corner Connector Quick-Release 200-309 GY-QR (200-309 GY-QR)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- Vestil Drums & Accessories