Shop All Drum Covers, Liners & Inserts
Vestil
BLACK DRUM COVER 30 GALLON
Mfr # DC-P-30-BK
Zoro # G001794226
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20 in
- Material Low Density Polyethylene (LDPE)
- Color Black
- Height 5.25
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-30-BK
- Zoro # G001794226
- UPC # 691215121071
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 20 in |
Height | 5.25 |
Width | 20 |
Length | 20 |
Depth | 20 |
Size | 20 x 20 x 5.25 |
Overall Length | 20 |
Overall Width | 20 |
Overall Height | 5.25 |
Details
Material | Low Density Polyethylene (LDPE) |
Color | Black |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Features | Perfect for 30 gallon drums. Closed head for security. Strong construction for outdoor use. Lightweight for easy lifting |
Weight | 1 |
Description
Protect your drums from bung seepage and unprotected outdoor storage situations. Convenient, and designed for years of reliable use. A low-density polyethylene construction with detents holds the lid securely.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- PROSOURCE Bracket Shelf 12Inx14In White (21142PHL-PS)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins (3702-16-3S-95)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- Vestil Drums & Accessories