Shop All Dollies
Vestil
Black All Terrain Eight Wheel Dolly 1000 lb Capacity
Mfr # ALL-T-D6W-1000
Zoro # G7761714
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 42.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 42.375" |
Overall Height | 13 |
Height | 13 in |
Overall Length | 42.375 |
Overall Width | 19.75 |
Length | 42.375 |
Width | 19.75 |
Size | 42.375 x 19.75 x 13 |
Depth | 42.375 |
Details
Material | Steel |
Color | Black |
Load Capacity | 1000 lb |
Assembled | Yes |
Includes | Three-position handle, pneumatic tires, tubular frame, and sealed bearing wheels. |
Number of Casters | 6 |
Number of Caster Wheels | 6 |
Features | Large capacity to transfer objects, both large and small. Exposed front allows user to easily connect towing apparatus. Adjustable back plate for assistance of oversized materials. Unit can be easily maneuvered over a variety of terrains |
For Use With | Use at construction sites, gravel pits, and nurseries. |
Caster Material | Urethane Foam Filled |
Caster Wheel Type | Rigid |
Application | The large oversized wheels give the unit, and any material on board, a smooth vessel to move goods in between areas. |
Weight | 112 |
Description
A six wheel dolly can be a major benefit in many conditions. The large oversized wheels give the unit, and any material on board, a smooth vessel to move goods in between areas. Yellow adjustable plate fitted to the rear of the unit. The plate acts as a barrier for items that fit snuggly on the dolly. When the plate is down, it makes room for any oversized products that are too long to fit perfectly square onto the platforms of the dolly. The front of the dolly is an open design that makes it easy to secure any sort of pulling device that may be used. Also included is a strap that can be used to pull the unit, by mechanical or manual means.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-13-86-)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- Vestil Dollies