Shop All Pallet Jacks
Vestil
Big Foot Trailer Stabilizing Jack
Mfr # BFSJ-2748-100
Zoro # G0981605
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Steel
- Color Varies (Red or Black Handle)
- Load Capacity 50000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BFSJ-2748-100
- Zoro # G0981605
- UPC # 691215059206
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Width | 48" |
Platform Length | 35.4375" |
Details
Material | Steel |
Color | Varies (Red or Black Handle) |
Load Capacity | 50000 lb |
Item | Big Foot Trailer Stabilizing Jack |
Assembled | Yes |
Features | High strength steel construction offers long lasting rugged use |
Construction | High Strength Steel |
Grease Fittings | Flush Type Zerk Fitting |
Includes | Reflective Collar |
Wheel Material | Hard Rubber |
Standards | Meets OSHA regulations when used with wheel chocks. |
Description
Big Foot Trailer Stabilizing Jack
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Disc A (GGS_57082)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- VESTIL PALLET TRUCK POWER DRIVE 27X48 3000# (EPT-2748-30)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- Vestil Pallet Jacks & Pallet Tilters