Shop All Bicycles & Scooters
This Product is Discontinued
Vestil
Bicycle, 500 lb Cap., Yellow, 24" dia Wheel (Discontinued)
Mfr # IBIKE-3-HH-Y
Zoro # G3338452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basket Rear
- Wheel Dia. 26 in
- Brake Front Cantilever V Brake
- Includes Mounting hardware
- Frame Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # IBIKE-3-HH-Y
- Zoro # G3338452
- UPC # 691215064347
- Country of Origin Unknown
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 26 in |
Details
Item | Tricycle |
Basket | Rear |
Brake | Front Cantilever V Brake |
Includes | Mounting hardware |
Frame | Steel |
Color | Yellow |
Chain | Heavy Duty |
Bearings | Ball |
Load Capacity | 500 lb. |
Saddle | Wide Cruiser |
Fork | Heavy Duty |
Spokes | 0.105 ga |
Description
Industrial Bicycle - Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.