Shop All Lifting Grabs & Tongs
Vestil
Beam Tongs, 2 Ton, 8"Max Beam Width
Mfr # BT-40
Zoro # G5045236
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12.4375
- Finish Powder Coat
- Width 12.4375
- Material Steel
- Product Type Beam Tongs,2 Ton,8"Max Beam Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BT-40
- Zoro # G5045236
- UPC # 691215054843
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 12.4375 |
Width | 12.4375 |
Details
Item | Beam Tongs,2 Ton,8"Max Beam Width |
Finish | Powder Coat |
Material | Steel |
Product Type | Beam Tongs,2 Ton,8"Max Beam Width |
Description
Beam Tongs,2 Ton,8 In.Max Beam Width
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS02)
- ZORO SELECT V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb. (1NWE5)
- KOCH INDUSTRIES Koch 13403/3281293 Gin Wheel, 1000 lb Weight Capacity, 3/8 to 1 in Rope (13403/3281293)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- SUNBELT Swivel Grab Hook Skidding Tongs 26" x11.8" x2.4" (A-B142314)
- Vestil Lifting Equipment